Beli cordless screwdriver bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EISHIN Auto Center PunchDeskripsi:Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
- SUNFLAG Auto Center PunchesDeskripsi:-A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.atribut:
- Waist Belt Dimension WxL (mm): 50x1200
- Buckle Exterior Materials: Resin
- Buckle Inside Materials: Steel
- Belt Material: Nylon
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- Makita Rechargeable screwdriverDeskripsi:Newly developed push driver. Mode switch button + trigger lock. Easy to connect and press. Equipped with a silent clutch. "ABT" highest level of water and dust resistance. Battery remaining capacity indicator. Double-ended bit attachment possible. High-brightness LED light (with afterglow function). Lightweight resin gear housing.atribut:
- Applicable battery: lithium ion
- Battery Capacity (AH): 6
- Height (mm): 259
- Length (mm): 205
- Mass (kg): 1.6 (including battery)
- Rotational Speed (min -1 [rpm]): 0~4000
- Set Contents: Battery BL1860B / Charger DC18RC / Case / Plus Bit 2-45 / Rubber Cap / Hook
- Tightening Capacity (mm): Tex screw: DIA5, drywall: DIA5
- Voltage (V): 18
- Width (mm): 79
- Work Volume (Reference): [Gypsum board (thickness 12.5 mm) 1 sheet + wood base (board screw 4 x 28 mm)] Approx. 5000, [Gypsum board (thickness 12.5 mm) 2 sheets + wood base (board screw 4 x 40 mm)] Approx. 4000
- BOSCH Cordless Impact Drill Driver (Bor Listrik)atribut:
- Battery Capacity (AH): 2
- Battery Voltage (V): 10.8
- Body Dimensions (mm): 205x177x54
- Capacity (mm): Concrete 6, Ironwork 8, Woodworking 20, Screw tightening 6
- Charging Time (minute): Approximately 65 (empty -> fully charged)
- Chuck Grasping Range (mm): 1.5 to 10
- Content Set: 2.0Ah battery (A1020LIG) x 1 ; Charger (GAL12V-20) ; 1 +2 screwdriver bit ; Carry case
- Material: Polyamide Resin (PA)
- Maximum Tightening Torque (N m): 30
- No Load Rotation Speed (rpm): (Low) 0 to 400, (High) 0 to 1500
- Number of Blows (rpm): 0 to 22500
- Taffware Automatic Center Punch Penanda Titik BorDeskripsi:Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubangatribut:
- Length (mm): 126
- Material: Knurled Steel dan Paduan Besi
- JTC Automatic Center Punch (Alat Pelubang Otomotif)atribut:
- Overall Length (mm): 130
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KYOTO TOOL (KTC) Auto PunchDeskripsi:Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- Pro'sKit Automatic Center Punchatribut:
- Individual Packing: Blister Card
- STARRETT Center Punchesatribut:
- Item: Center Punch Set
- Vertex Auto Center PunchDeskripsi:Automatic point marker is the best tool final the central point before punching.It's operated to aim at the central line and be pressed downward; the central point will appear. The size of the point can be adjusted by the pressure lid, no need to use hammers.Also can use to break car windows.atribut:
- Overall Length (mm): 120
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- EISHIN Auto Center Punch with Carbide TipDeskripsi:Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.atribut:
- Material (Main Unit): SUM
Daftar Harga cordless screwdriver bosch Terbaru October 2026
| EISHIN Auto Center Punch | Rp319.900 |
| SUNFLAG Auto Center Punches | Rp429.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp769.900 |
| Makita Rechargeable screwdriver | Rp11.999.900 |
| BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp1.699.900 |
| BOSCH Cordless Impact Drill Driver (Bor Listrik) | Rp4.199.900 |
| Taffware Automatic Center Punch Penanda Titik Bor | Rp11.900 |
| BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai) | Rp1.499.900 |
| JTC Automatic Center Punch (Alat Pelubang Otomotif) | Rp319.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/o6P105551870-6.jpg)
/00P103640000-1.jpg)

/raP104042982-1.jpg)
/5kP111786200-1.jpg)

/P101518237-1.jpg)
/P101529493-1.jpg)
%20Auto%20Punch/P102176948-1.jpg)
/jhP109121701-1.jpg)

/nuP103636858-3.jpg)
/lwP106651788-1.jpg)


/2qP105678098-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)